Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bk
Mfr # F-EEDSS-TRG
Zoro # G4849061
product price: $15,634.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,634.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Nozzle, External Compressed Air Supply, 5 gal Tank, Hose 150 ft, Air Hose
- Length 50 in
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-TRG
- Zoro # G4849061
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 50 in |
Width | 2 ft |
Height | 3 1/2 ft |
Depth | 3 1/2 ft |
Inlet Fitting Size | 1/4 in, 1/8 in |
Hose Length | 150 ft |
Dimensions | 3 1/2 ft x 2 ft x 3 1/2 ft |
Size (Ht x Wd x Dp) | 3 1/2 ft x 2 ft x 3 1/2 ft |
Installed Height | 3 1/2 ft |
Installed Width | 2 ft |
Installed Depth | 3 1/2 ft |
Description
Decontamination Shower, Color Black, Installed Depth 3 1/2 ft, Installed Height 3 1/2 ft, Installed Width 2 ft, Hose Length 150 ft, Includes Drench Hose Yes, Number of Spray Heads 2, Number of Stations 1, Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- BDG Acrylic Windguard/Neck Warmer (90-0-500-K)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- 3M Safety Glasses, Orange Scratch-Resistant (SF3706AS-GRY)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Fsi Decontamination Shower Accessories