Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bk
Mfr # F-EEDSS-SCET
Zoro # G4869413
product price: $9,379.99
/ea
Free Shipping & Returns
$9,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 110V/220V
- Color Black
- Includes Nozzle, Air Compressor, 10 ft Electrical Cord, 1/4 gal Tank, Hose 15 ft
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-SCET
- Zoro # G4869413
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 36 in |
Width | 1 1/2 ft |
Height | 2 ft |
Depth | 10 1/2 in |
Inlet Fitting Size | 1/4 in, 1/8 in |
Hose Length | 15 ft |
Dimensions | 2 ft x 1 1/2 ft x 10 1/2 in |
Collapsed Depth | 10 1/2 in |
Size (Ht x Wd x Dp) | 2 ft x 1 1/2 ft x 10 1/2 in |
Installed Height | 2 ft |
Collapsed Height | 2 ft |
Electrical Cord Length | 10 ft |
Collapsed Width | 1 1/2 ft |
Spray Head Diameter | 8 ft |
Inlet Pipe Size | 1/2 in |
Installed Depth | 10 1/2 in |
Installed Width | 1 1/2 ft |
Description
Decontamination Shower, Color Black, Decontamination Component Equipment Decon using Electrostatic Technology, Installed Depth 10 1/2 in, Installed Height 2 ft, Installed Width 1 1/2 ft, Collapsed Depth 10 1/2 in, Collapsed Height 2 ft, Collapsed Width 1 1/2 ft, Enclosed Yes, Hose Length 15 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 1 gpm, Minimum Flow Rate 1 gpm, Number of Spray Heads 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K48 (465K48)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- Fsi Emergency Preparedness & Safety Training