Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bk
Mfr # F-EEDSS-SCEB
Zoro # G4826153
product price: $9,379.99
/ea
Free Shipping & Returns
$9,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Nozzle, Air Compressor, 10 ft Electrical Cord, Chemical Containers In 2 Supplied 1L Nalgene Type Bottles, Hose 30 ft
- Length 36 in
- Width 1 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-SCEB
- Zoro # G4826153
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 36 in |
Width | 1 1/2 ft |
Height | 2 ft |
Depth | 10 1/2 in |
Inlet Fitting Size | 1/4 in, 1/8 in |
Hose Length | 30 ft |
Dimensions | 2 ft x 1 1/2 ft x 10 1/2 in |
Installed Height | 2 ft |
Installed Depth | 10 1/2 in |
Size (Ht x Wd x Dp) | 2 ft x 1 1/2 ft x 10 1/2 in |
Installed Width | 1 1/2 ft |
Details
Item | Decontamination Shower |
Material | Plastic |
Color | Black |
Includes | Nozzle, Air Compressor, 10 ft Electrical Cord, Chemical Containers In 2 Supplied 1L Nalgene Type Bottles, Hose 30 ft |
Flow Rate | 0.02 gpm |
Configuration | Single Patient |
Weight Empty | 43 lb |
Spray Head Material | Plastic |
Number of Stations | 1 |
Shower Head Material | Plastic |
Shelf Life | Unlimited |
Showerhead Material | Plastic |
Includes Drench Hose | Yes |
Description
Decontamination Shower, Color Black, Installed Depth 10 1/2 in, Installed Height 2 ft, Installed Width 1 1/2 ft, Hose Length 30 ft, Includes Drench Hose Yes, Number of Stations 1, Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-EG_12x18 (T1-1055-EG_12x18)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFR-75-009)
- NMC Women Graphic Architectural Sign, AS31 (AS31)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Hand Pump For Decon Decks (2345)
- Fsi Decontamination Shower Accessories