Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bk
Mfr # F-EEDSS-GPS5
Zoro # G4866519
product price: $21,615.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,615.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Nozzle, Air Supply Compressor, 5 gal Tank, Hose 100 ft, Air Hose
- Length 72 in
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-GPS5
- Zoro # G4866519
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 72 in |
Width | 2 ft |
Height | 3 1/2 ft |
Depth | 3 1/2 ft |
Inlet Fitting Size | 1/4 in, 1/8 in |
Dimensions | 3 1/2 ft x 2 ft x 3 1/2 ft |
Hose Length | 150 ft |
Installed Depth | 3 1/2 ft |
Size (Ht x Wd x Dp) | 3 1/2 ft x 2 ft x 3 1/2 ft |
Installed Width | 2 ft |
Installed Height | 3 1/2 ft |
Description
Decontamination Shower, Color Black, Installed Depth 3 1/2 ft, Installed Height 3 1/2 ft, Installed Width 2 ft, Hose Length 150 ft, Includes Drench Hose Yes, Number of Spray Heads 2, Number of Stations 1, Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Small (MG301/S)
- MAGID FR Leather Welding Chaps (1041T39BR)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- Fsi Emergency Preparedness & Safety Training