Shop All Drench Showers
Fsi
Decontamination Shower, Single, 42x42x96
Mfr # DAT1010S
Zoro # G6887601
product price: $7,744.99
/ea
Free Shipping & Returns
$7,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 8 gpm
- Installation Type Portable
- Shower Spray Head Material Nylon
- Includes Inflation Valve and Hose, Integrated Containment Pool
- Standards ANSI 113, NFPA 1851
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT1010S
- Zoro # G6887601
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 8 ft |
Width | 3 1/2 ft |
Inlet Fitting Size | 3/4 in GHT |
Length | 42 in |
Size (Ht x Wd x Dp) | 8 ft x 3 1/2 ft x 3 1/2 ft |
Depth | 3 1/2 ft |
Inlet Pipe Size | 3/4 in |
Installed Height | 8 ft |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 3 1/2 ft, Installed Height 8 ft, Installed Width 3 1/2 ft, Enclosed Yes, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 8 gpm, Number of Spray Heads 7, Number of Stations 1, Series DAT, Shower Frame Material Plastic, Spray Head Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontally Mounted, Stainless Steel (708384SS)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Fsi Drench Showers