Shop All Drench Showers
Fsi
Decontamination Shower, PVC/Nylon, 900 lb.
Mfr # DAT3030S-SYS-NL
Zoro # G6887391
product price: $49,599.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$49,599.99
Free 30-Day Returns
Key Features
- Shower Spray Head Material Steel/Brass
- Includes 1 DAT3030S shower,1 FSI Heat 200A water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 2 F-GH hoses, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 2 F-1225-0500-STL stringable lights, 1 F-WSP33AA waste pump, 8 F-TDMSPC elevation grids, 1 F-MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A
- Standards ANSI 113, NFPA 1851
- Height 8 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3030S-SYS-NL
- Zoro # G6887391
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 8 ft |
Length | 96 in |
Inlet Fitting Size | 3/4 in GHT |
Width | 10 ft |
Size (Ht x Wd x Dp) | 8 ft x 10 ft x 10 ft |
Depth | 10 ft |
Installed Height | 8 ft |
Inlet Pipe Size | 3/4 in |
Details
Item | Decontamination Shower |
Shower Spray Head Material | Steel/Brass |
Includes | 1 DAT3030S shower,1 FSI Heat 200A water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 2 F-GH hoses, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 2 F-1225-0500-STL stringable lights, 1 F-WSP33AA waste pump, 8 F-TDMSPC elevation grids, 1 F-MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A |
Standards | ANSI 113, NFPA 1851 |
Color | Blue |
Weight Empty | 139 lb |
Configuration | 2 Line Non Ambulatory |
Material | PVC/Nylon |
Shelf Life | 5 yr |
Includes Drench Hose | Yes |
Inlet Pipe Thread Type | GHT |
Inlet Connection Type | 3/4 in GHT Female |
Inlet Pipe Gender | Female |
Number of Stations | 2 |
Number of Eyewash Spray Heads | 12 |
Description
Decontamination Shower, Color Blue, Installed Depth 10 ft, Installed Height 8 ft, Installed Width 10 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Spray Heads 12, Number of Stations 2, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- Fsi Drench Showers