Shop All Drench Showers
Fsi
Decontamination Shower, Blue, 96 in. L
Mfr # DAT2525S-SYS-NL
Zoro # G6887242
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$33,060.99
Free 30-Day Returns
Key Features
- Shower Spray Head Material Steel/Brass
- Includes 1 DAT2525S shower, 1 F-ECC150WH propane water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH hose, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 4 F-TDMSPC elevation grids, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 1 F-EM-259A
- Standards ANSI 113, NFPA 1851
- Height 8 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # DAT2525S-SYS-NL
- Zoro # G6887242
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 8 ft |
Length | 96 in |
Width | 7 ft |
Inlet Fitting Size | 3/4 in GHT |
Depth | 13 ft |
Inlet Pipe Size | 3/4 in |
Size (Ht x Wd x Dp) | 8 ft x 7 ft x 13 ft |
Installed Height | 8 ft |
Details
Item | Decontamination Shower |
Shower Spray Head Material | Steel/Brass |
Includes | 1 DAT2525S shower, 1 F-ECC150WH propane water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH hose, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 4 F-TDMSPC elevation grids, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 1 F-EM-259A |
Standards | ANSI 113, NFPA 1851 |
Color | Blue |
Material | PVC/Nylon |
Configuration | 1 Line Mass Casualty |
Weight Empty | 180 lb |
Shelf Life | 5 yr |
Number of Stations | 1 |
Inlet Pipe Gender | Female |
Includes Drench Hose | Yes |
Inlet Pipe Thread Type | GHT |
Inlet Connection Type | 3/4 in GHT Female |
Number of Eyewash Spray Heads | 6 |
Description
Decontamination Shower, Color Blue, Installed Depth 13 ft, Installed Height 8 ft, Installed Width 7 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Spray Heads 6, Number of Stations 1, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 473C25 (473C25)
- BADGER TAG & LABEL Inspection Tag, Vinyl, 5-3/4", PK25 (133)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- CONDOR Drench Shower, Green, SS, 94-3/4 in. H (49EV52)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- Fsi Eyewash Stations and Shower Equipment