Shop All Drench Showers
Fsi
Decontamination Shower, Blue, 775 lb.
Mfr # DAT1010S-SYS-NL
Zoro # G6887260
product price: $19,721.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,721.99
Free 30-Day Returns
Key Features
- Shower Spray Head Material Steel/Brass
- Includes 1 DAT1010S, 1 F-ECC150WH , 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH503510 hose system, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 1 F-TDMSPC elevation grid, 1 F-HD150BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A.
- Standards ANSI 113, NFPA 1851
- Height 8 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT1010S-SYS-NL
- Zoro # G6887260
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 8 ft |
Width | 3 1/2 ft |
Inlet Fitting Size | 3/4 in GHT |
Length | 96 in |
Size (Ht x Wd x Dp) | 8 ft x 3 1/2 ft x 3 1/2 ft |
Installed Height | 8 ft |
Inlet Pipe Size | 3/4 in |
Depth | 3 1/2 ft |
Details
Item | Decontamination Shower |
Shower Spray Head Material | Steel/Brass |
Includes | 1 DAT1010S, 1 F-ECC150WH , 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH503510 hose system, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 1 F-TDMSPC elevation grid, 1 F-HD150BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A. |
Standards | ANSI 113, NFPA 1851 |
Color | Blue |
Material | PVC/Nylon |
Configuration | Single Patient |
Shelf Life | 5 yr |
Weight Empty | 65 lb |
Inlet Pipe Gender | Female |
Inlet Pipe Thread Type | GHT |
Inlet Connection Type | 3/4 in GHT Female |
Number of Stations | 1 |
Includes Drench Hose | Yes |
Number of Eyewash Spray Heads | 7 |
Description
Decontamination Shower, Color Blue, Installed Depth 3 1/2 ft, Installed Height 8 ft, Installed Width 3 1/2 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Spray Heads 7, Number of Stations 1, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- BULLARD Lithium Battery Pack (EVABAT1)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XS, 1 PR (70-225)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- Fsi Drench Showers