Shop All Drench Showers
Fsi
Decontamination Shower, Blue, 61" L
Mfr # DAT4099S-SYS-NL
Zoro # G6887102
product price: $112,724.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$112,724.99
Free 30-Day Returns
Key Features
- Flow Rate 10 gpm
- Shower Spray Head Material Plastic
- Includes (1) Dat4099S Shower, (2) Fsi Heat 200A Water Heaters, (2) Fsi Heat 201 Detergent Injectors, (1) F-Hsp Hand Sprayer, (3) F-Gh Hoses, (1) F-Gh503510 Hose System, (2) F-Rs16 Conveyors, (2) F-Mx1 Spine Boards, (5) F-1225-0500-Stl Stringable Lights, (1) F-Wsp33Aa Waste Pump, (30) F-Tdmspc Elevation Grids, (1) F-Mmu156 1.5" Nst X 6 3/4" Ght Outlet Multi Manifold, (1) F-Hd600Bt Bladder Tank, (1) F-Hd300Bt Bladder Tank, (1) F-Gs4 Tarp, (2) F-Em-259A
- Standards ANSI 113, NFPA 1851
- Height 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT4099S-SYS-NL
- Zoro # G6887102
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 9 ft |
Length | 23 1/2 in |
Inlet Fitting Size | 3/4 in GHT |
Width | 15 ft |
Depth | 23 1/2 ft |
Size (Ht x Wd x Dp) | 9 ft x 15 ft x 23 1/2 ft |
Inlet Pipe Size | 3/4 in |
Installed Height | 9 ft |
Description
Decontamination Shower, Color Blue, Installed Depth 23 1/2 ft, Installed Height 9 ft, Installed Width 15 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 10 gpm, Number of Spray Heads 3, Number of Stations 5, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-135)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- Fsi Eyewash Stations and Shower Equipment