Shop All Drench Showers
Fsi
Decontamination Shower, Blue, 1000 lb.
Mfr # DAT3535S-SYS-NL
Zoro # G6887470
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$49,916.99
Free 30-Day Returns
Key Features
- Shower Spray Head Material Steel/Brass
- Includes Includes 1 DAT3535S shower, 1 FSI Heat 200A water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 2 F-GH hoses, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 2 F-1225-0500-STL stringable lights, 1 F-WSP33AA waste pump, 9 F-TDMSPC elevation grids, 1 F- MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 2 F- MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 2 F- EM-259A
- Standards ANSI 113, NFPA 1851
- Height 9 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # DAT3535S-SYS-NL
- Zoro # G6887470
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 9 ft |
Width | 10 ft |
Inlet Fitting Size | 3/4 in GHT |
Length | 96 in |
Installed Height | 9 ft |
Size (Ht x Wd x Dp) | 9 ft x 10 ft x 15 ft |
Depth | 15 ft |
Inlet Pipe Size | 3/4 in |
Details
Item | Decontamination Shower |
Shower Spray Head Material | Steel/Brass |
Includes | Includes 1 DAT3535S shower, 1 FSI Heat 200A water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 2 F-GH hoses, 1 F-GH503510 hose system, 1 F-RS conveyor, 1 F-MX1 spine board, 2 F-1225-0500-STL stringable lights, 1 F-WSP33AA waste pump, 9 F-TDMSPC elevation grids, 1 F- MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 2 F- MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD300BT bladder tank, 1 F-GS3 tarp, 2 F- EM-259A |
Standards | ANSI 113, NFPA 1851 |
Color | Blue |
Configuration | 2 Line Mass Casualty |
Shelf Life | 5 yr |
Material | PVC/Nylon |
Weight Empty | 230 lb |
Number of Stations | 2 |
Inlet Pipe Gender | Female |
Inlet Pipe Thread Type | GHT |
Includes Drench Hose | Yes |
Inlet Connection Type | 3/4 in GHT Female |
Description
Decontamination Shower, Color Blue, Installed Depth 15 ft, Installed Height 9 ft, Installed Width 10 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Stations 2, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- Fsi Drench Showers