Shop All Drench Showers
Fsi
Decontamination Shower, 7ft H, 4ft L, 4ft W
Mfr # F-EC-PVCWP
Zoro # G503927146
product price: $3,720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,720.99
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Shower Spray Head Material PVC
- Includes (1) Containment Pool, (2) Elevation Grids
- Standards ANSI/ISEA 113 - 2013, ANSI Z358.1-2014
- Height 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EC-PVCWP
- Zoro # G503927146
- Country of Origin Multiple
- Category Drench Showers
Dimensions
Height | 7 ft |
Inlet Fitting Size | 1/4 in |
Width | 4 ft |
Length | 4 ft |
Installed Height | 7 ft |
Inlet Pipe Size | 1 1/4 in |
Depth | 4 ft |
Size (Ht x Wd x Dp) | 7 ft x 4 ft x 4 ft |
Description
Decontamination Shower, Color Blue, Green, White, Installed Depth 4 ft, Installed Height 7 ft, Installed Width 4 ft, Enclosed Yes, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 5 gpm, Number of Spray Heads 5, Number of Stations 1, Shower Frame Material Plastic, Spray Head Material PVC-U, Standards ANSI/ISEA 113 - 2013, ANSI Z358.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X35 Series (S72903)
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- BSC PREFERRED 2 x 3'' - ''Health Flammability Reactivity'' (S-15699)
- AVERY 4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets (7278260524)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontal Wall Mounted, ABS Plastic Head, Yellow (708384)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- Fsi Drench Showers