Shop All Drench Showers
Fsi
Decontamination Shower, 3Line, 240x156x108
Mfr # DAT3060S
Zoro # G6887680
product price: $26,218.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,218.99
Free 30-Day Returns
Key Features
- Flow Rate 8 gpm
- Installation Type Portable
- Shower Spray Head Material Nylon
- Includes Inflation Valve and Hose, Integrated Containment Pool
- Standards ANSI 113, NFPA 1851
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3060S
- Zoro # G6887680
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 9 ft |
Inlet Fitting Size | 3/4 in GHT |
Length | 240 in |
Width | 13 ft |
Installed Height | 9 ft |
Size (Ht x Wd x Dp) | 9 ft x 13 ft x 20 ft |
Inlet Pipe Size | 3/4 in |
Depth | 20 ft |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 20 ft, Installed Height 9 ft, Installed Width 13 ft, Enclosed Yes, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 8 gpm, Number of Spray Heads 12, Number of Stations 3, Series DAT, Shower Frame Material Plastic, Spray Head Material Nylon, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- RUBBER-CAL "Dirt Stopper Doormats" - 2 Coir Entry Door Mats - 18" x 30" (10-108-022)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- Fsi Eyewash Stations and Shower Equipment