Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, 2Line, 180x120x108
Mfr # DAT3535S
Zoro # G9073127
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,281.99
Free 30-Day Returns
Key Features
- Material PVC/Nylon
- Color Blue
- Includes Inflation Valve and Hose, Integrated Containment Pool
- Length 180 in
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # DAT3535S
- Zoro # G9073127
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 180 in |
Width | 10 ft |
Height | 9 ft |
Depth | 15 ft |
Inlet Fitting Size | 3/4 in GHT |
Dimensions | 9 ft x 10 ft x 15 ft |
Inlet Pipe Size | 3/4 in |
Installed Depth | 15 ft |
Installed Height | 9 ft |
Installed Width | 10 ft |
Size (Ht x Wd x Dp) | 9 ft x 10 ft x 15 ft |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 15 ft, Installed Height 9 ft, Installed Width 10 ft, Enclosed Yes, For Patient Type Ambulatory, Nonambulatory, Semi-Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 8 gpm, Number of Spray Heads 16, Number of Stations 2, Series DAT, Shower Frame Material Plastic, Spray Head Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- ERB SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (17510)
- CLEMCO Blast Suit, Large (22915)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- ULTRATECH Hand Pump For Decon Decks (2345)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Decontamination Shower Accessories