Shop All Drench Showers
Fsi
Decontamination Shower, 2Line, 120x120x108
Mfr # DAT3030S
Zoro # G6887647
product price: $18,685.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,685.99
Free 30-Day Returns
Key Features
- Flow Rate 8 gpm
- Installation Type Portable
- Shower Spray Head Material Nylon
- Includes Inflation Valve and Hose, Integrated Containment Pool
- Standards ANSI 113, NFPA 1851
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3030S
- Zoro # G6887647
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 8 ft |
Width | 10 ft |
Length | 120 in |
Inlet Fitting Size | 3/4 in GHT |
Installed Height | 8 ft |
Inlet Pipe Size | 3/4 in |
Hose Length | 5 ft |
Depth | 10 ft |
Size (Ht x Wd x Dp) | 8 ft x 10 ft x 10 ft |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 10 ft, Installed Height 8 ft, Installed Width 10 ft, Enclosed Yes, For Patient Type Ambulatory, Nonambulatory, Semi-Ambulatory, Hose Length 5 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 8 gpm, Number of Spray Heads 12, Number of Stations 2, Series DAT, Shower Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner 12in D-Ring Extender (M010000)
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens (AEGIR-AFAS)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Salmon, 3PK (LT-1X60S)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- Fsi Eyewash Stations and Shower Equipment