Shop All Drench Showers
Fsi
Decontamination Shower, 2700 lb., 96 in. L
Mfr # DAT4070S-SYS-NL
Zoro # G6887461
product price: $81,073.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$81,073.99
Free 30-Day Returns
Key Features
- Installation Type Portable
- Shower Spray Head Material Steel/Brass
- Includes Includes 1 DAT4070S shower, 1 FSI Heat 200A water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 2 F-GH hoses, 1 F-GH503510 hose system, 2 F-RS16 conveyors, 2 F-MX1 spine boards, 4 F-1225-0500-STL stringable lights, 1 F-WSP33AA waste pump, 24 F-TDMSPC elevation grids, 1 F-MMU156 1.5" NST X 6 3/4" GHT outlet multi manifold, 1 F-HD600BT bladder tank, 1 F-GS4 tarp, 2 F-EM-259A
- Standards ANSI 113, NFPA 1851
- Height 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT4070S-SYS-NL
- Zoro # G6887461
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 9 ft |
Width | 14 1/2 ft |
Length | 96 in |
Inlet Fitting Size | 3/4 in GHT |
Depth | 23 ft |
Installed Height | 9 ft |
Size (Ht x Wd x Dp) | 9 ft x 14 1/2 ft x 23 ft |
Inlet Pipe Size | 3/4 in |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower System, Installed Depth 23 ft, Installed Height 9 ft, Installed Width 14 1/2 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Spray Heads 24, Number of Stations 4, Series DAT, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontally Mounted, Stainless Steel (708384SS)
- Fsi Drench Showers