Shop All Decontamination Kits
Fsi
Decon Kits, 18" W x 18" L x 8" D
Mfr # F-PPDK
Zoro # G1980297
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 18 in W x 18 in L x 8 in D
- Includes (1) Doffing Kit, (1) Decon Kit, (1) Donning Kit
- Product Type Decontamination Kits
- Height 18 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-PPDK
- Zoro # G1980297
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | 18 in W x 18 in L x 8 in D |
Height | 18 in |
Width | 13 in |
Depth | 3 in |
Size (Ht x Wd x Dp) | 18 in x 13 in x 3 in |
Decon Garment Size | Adult |
Details
Item | Decontamination Kit |
Includes | (1) Doffing Kit, (1) Decon Kit, (1) Donning Kit |
Product Type | Decontamination Kits |
Material | Disposable |
Compatible Grainger Part Number | 52TC12 |
Sub-Brand | FSI |
Compatible Mfr Part Number | FSI Decon Showers, Universal |
Series | F-_DK |
Features | Pre and Post Decon Disposable Clothing Kit for Privacy/Modesty |
For Use With | FSI DAT Series Decon Showers, Universal |
Description
Decontamination Kit, Compatible Grainger Part Number 52TC12, Compatible Mfr Part Number FSI Decon Showers, Universal, Depth 3 in, Features Pre and Post Decon Disposable Clothing Kit for Privacy/Modesty, For Use With FSI DAT Series Decon Showers, Universal, Height 18 in, Includes (1) Doffing Kit, (1) Decon Kit, (1) Donning Kit, Material Disposable, Product Type Decontamination Kits, Decon Garment Size Adult, Series F-_DK, Sub-Brand FSI, Width 13 in, Dimensions 18 in W x 18 in L x 8 in D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Gas Regulator, 20psi (880-00032)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-125)
- FSI Portable Decontamination Shower, Plastic (DAT4070S)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- POLYWEST LTD CHEMWASH Emergency Wash Kit (CW/Y)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- CHEMSORB Portable Decon, Refill (KT1542R)
- Fsi Decontamination Kits