Shop All Patient Transport
Fsi
Conveyor Roller System4 to 16 ft.
Mfr # F-RS16
Zoro # G2192727
product price: $3,953.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,953.99
Free 30-Day Returns
Key Features
- Length 4 to 16 ft
- For Use With Backboard, FSI Transporter Backboard, Medical Backboard
- Height 29 to 44 in
- Width 1 1/2 ft
- Weight Capacity 1,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-RS16
- Zoro # G2192727
- Country of Origin United States
- Category Patient Transport
Dimensions
Length | 4 to 16 ft |
Height | 29 to 44 in |
Width | 1 1/2 ft |
Maximum Height | 3 3/4 ft |
Minimum Length | 4 ft |
Minimum Height | 2 1/2 ft |
Maximum Length | 16 ft |
Size (Ht x Wd x Dp) | 1 1/2 ft |
Description
Conveyor Roller System, Accessory Type Conveyor, Color Gray, Compatible Grainger Part Number 46MN67, 52TC09, 52TC10, Compatible Mfr Part Number DAT 3060S, Compatible with Brand FSI, Compatible with Series FSI DAT Series Decon Showers, Universal, Conveyor Frame Material Steel, Features Adjustable, Flexible, Wheeled, For Use With Backboard, FSI Transporter Backboard, Medical Backboard, Includes Conveyor, Locking Caster, Rollers, Material Steel, Maximum Height 3 3/4 ft, Maximum Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Stationary Bier Pin (7/16") (5711049)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- SAFETY 1ST SAFTY GATE GRY WD 24X42"" (GA112GRY4)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- AFS Stretcher Bed/Ramp - Standard (11080)
- AFS Stretcher Bed/Ramp - oversized (11079)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- Fsi Patient Transport