Shop All Patient Transport
Fsi
Conveyor Roller System, 3 to 12 ft.
Mfr # F-RS12
Zoro # G0468399
product price: $3,388.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,388.99
Free 30-Day Returns
Key Features
- For Use With Backboard, FSI Transporter Backboard, Medical Backboard
- Length 3 to 12 ft
- Height 28 to 44 in
- Width 1 1/2 ft
- Weight Capacity 1,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-RS12
- Zoro # G0468399
- Country of Origin United States
- Category Patient Transport
Dimensions
Length | 3 to 12 ft |
Height | 28 to 44 in |
Width | 1 1/2 ft |
Maximum Height | 3 3/4 ft |
Size (Ht x Wd x Dp) | 1 1/2 ft |
Minimum Height | 2 1/4 ft |
Minimum Length | 3 ft |
Maximum Length | 12 ft |
Description
Conveyor Roller System, Accessory Type Conveyor, Color Gray, Compatible Grainger Part Number 46MN66, 4LUT7, Compatible Mfr Part Number DAT 3060S, Compatible with Brand FSI, Compatible with Series FSI DAT Series Decon Showers, Universal, Conveyor Frame Material Steel, Features Adjustable, Flexible, Wheeled, For Use With Backboard, FSI Transporter Backboard, Medical Backboard, Includes Conveyor, Locking Caster, Rollers, Material Steel, Maximum Height 3 3/4 ft, Maximum Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11.25 oz Pump Bottle, PK6 PK (US03562A)
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- 3M Electrode Skin Prep Tape, Red Dot with Dispenser 075 x 196 (2236)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- AFS Stretcher with Wheels (Burgundy) (11081)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- FI-SHOCK Fence Stretcher (400)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- Fsi Patient Transport