Shop All Decontamination Shower Accessories
Fsi
Cart Mounted Wheeled Detergent Injector
Mfr # FSI HEAT 201C
Zoro # G3461906
product price: $4,803.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,803.99
Free 30-Day Returns
Key Features
- Flow Range 0.9 to 11 gpm
- Max. Water Pressure 85 psi
- For Use With Decon Shower
- Includes Filter
- Features Extremely Rapid Deployment, Heavy Duty Air Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # FSI HEAT 201C
- Zoro # G3461906
- Country of Origin Israel
- Category Decontamination Shower Accessories
Dimensions
Width | 6 in |
Height | 24 in |
Depth | 22 in |
Dimensions | 22 in D x 22 in W x 52 in H |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Size (Ht x Wd x Dp) | 24 in x 6 in x 22 in |
Description
Cart Mounted Wheeled Detergent Injector, Accessory Type Detergent Injector, Compatible Mfr Part Number DAT 1010S-SYS, DAT 2020S-SYS, DAT 2525S-SYS, DAT 3030S-SYS, DAT 3060S-SYS, DAT 3535S-SYS, DAT 4070S-SYS, DAT 4099S-SYS, Compatible with Series SYS, Depth 22 in, Height 24 in, Width 6 in, Features Extremely Rapid Deployment, Heavy Duty Air Berms, For Use With Decon Shower, Includes Filter, Inlet Pipe Size 3/4 in, Maximum Flow Rate 11 gpm, Maximum Water Pressure 85 psi, Minimum Flow Rate 0.9 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-607)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Emergency Preparedness & Safety Training