Shop All Emergency Response Casualty Supplies
Fsi
Cadaver Bag, White, Vinyl, 30 in. L, PK10
Mfr # F-PCHINFANT
Zoro # G4054989
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 22 in
- Thickness 1/2 in
- Material vinyl
- Provides Storage, Burial or Transport for Deceased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-PCHINFANT
- Zoro # G4054989
- Country of Origin Multiple
- Category Emergency Response Casualty Supplies
Dimensions
Length | 30 in |
Width | 22 in |
Details
Item | Cadaver Bag |
Thickness | 1/2 in |
Material | vinyl |
Provides | Storage, Burial or Transport for Deceased |
Color | White |
Description
Cadaver Bag, Length 30 in, Width 22 in, Thickness 1/2 in, Vinyl, White, Provides Storage, Burial or Transport for Deceased, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Green (VST-111-GRN)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK (5055S)
- FSI Cadaver Bag, Vinyl, 92-1/2" L, 36" W, Black (F-DISFEMA-B)
- FSI Cadaver Bag, Blue, Vinyl, 92-1/2 in. L (F-DISFEMA)
- FSI Cadaver Bag, White, Vinyl, 90in. Lx42in. W (F-DISPHAC)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- PROPAC CERT KIT PRO 2 (K20112)
- CLASSIC PLASTICS Body Bag, 2" H x 90" L, Black, Vinyl, PK8 (HDBB)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- Fsi Emergency Response Casualty Supplies