Shop All Emergency Response Casualty Supplies
Fsi
Cadaver Bag, White, 60in. Lx36in. W, PK10
Mfr # F-PCHCHILD
Zoro # G4054998
product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Length 60 in
- Width 36 in
- Color White
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-PCHCHILD
- Zoro # G4054998
- Country of Origin Multiple
- Category Emergency Response Casualty Supplies
Dimensions
Length | 60 in |
Width | 36 in |
Details
Material | vinyl |
Item | Cadaver Bag |
Color | White |
Thickness | 1/2 in |
Provides | Storage, Burial or Transport for Deceased |
Description
Cadaver Bag, Length 60 in, Width 36 in, Thickness 1/2 in, Vinyl, White, Provides Storage, Burial or Transport for Deceased, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117276)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10102193)
- FSI Cadaver Bag, Blue, Vinyl, 92-1/2 in. L (F-DISFEMA)
- FSI Cadaver Bag, Vinyl, 92-1/2" L, 36" W, Black (F-DISFEMA-B)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- MEDSOURCE Body Bag, White, Standard w/Envlp Zip, PK10 (MS-BOD100)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- Fsi Emergency Response Casualty Supplies