Shop All Emergency Response Casualty Supplies
Fsi
Cadaver Bag, Vinyl, 92-1/2" L, 36" W, Black
Mfr # F-DISFEMA-B
Zoro # G304846745
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 92 1/2 in
- Width 36 in
- Material Vinyl
- Product Type Biohazard Disaster Pouch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-DISFEMA-B
- Zoro # G304846745
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 92 1/2 in |
Width | 36 in |
Details
Item | Cadaver Bag |
Material | Vinyl |
Product Type | Biohazard Disaster Pouch |
Color | Black |
Description
Cadaver Bag, Length 92 1/2 in, Width 36 in, Vinyl, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ear Plugs Bell NRR33 Foam Plug-Uncord-50 Pair Bag PR (DPG63BG50)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- FSI Cadaver Bag, Blue, Vinyl, 92-1/2 in. L (F-DISFEMA)
- LIFESECURE SchoolGuard Classroom Evacuation & Lockdown Kit (31800)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- PROPAC 12 PERSON SHELTER CART EOC SHELTER (K5512)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- Fsi Emergency Response Casualty Supplies