Shop All Emergency Response Casualty Supplies
Fsi
Cadaver Bag, Blue, Vinyl, 92-1/2 in. L
Mfr # F-DISFEMA
Zoro # G4055007
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Length 92 1/2 in
- Width 36 in
- Color Blue
- Thickness 20 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-DISFEMA
- Zoro # G4055007
- Country of Origin Multiple
- Category Emergency Response Casualty Supplies
Dimensions
Length | 92 1/2 in |
Width | 36 in |
Length (Straight Wireway) | 92 1/2 in |
Details
Item | Cadaver Bag |
Material | vinyl |
Color | Blue |
Thickness | 20 mil |
Provides | Storage, Burial or Transport for Deceased |
Description
Cadaver Bag, Length 92 1/2 in, Width 36 in, Thickness 20 mil, Vinyl, Blue, Provides Storage, Burial or Transport for Deceased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Mirror, Hi Res Mirror Scratch-Resistant (15333)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X2X12BK)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- FSI Cadaver Bag, Vinyl, 92-1/2" L, 36" W, Black (F-DISFEMA-B)
- MEDSOURCE Body Bag, White, Standard w/Envlp Zip, PK10 (MS-BOD100)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- Fsi Emergency Preparedness & Safety Training