Shop All First Aid Kits
Fsi
Bulk Trauma Kit, Nylon
Mfr # F-EM-34
Zoro # G8522123
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 in Tape Roll, 3 in Ace Bandage, 4 oz Eye Wash, Biowaste Bag, Bulb Syringe, Mouth Barrier Device, Nylon Case, 1 Penlight, Scissors, Vaseline Dressing, (10) 1 in x 3 in Band-aids, (10) 5 in x 9 in Surgipads, (12) Gloves, (2) #3 Airway, (2) #4 Airways, (2) Cold Packs, (2) Mask/eye Shield, (2) Thermal Blankets, (20) 4 in x 4 in Gauze Pads, (4) Eye Pads, (4) Triangular Bandages, (5) Triple Antibiotic Ointment, (6) 4 in Cling Bandages
- First Aid Kit Type Kit
- Case Material Nylon
- First Aid Kit Mounting Type No Mounting
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM-34
- Zoro # G8522123
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 10 in |
Details
Includes | 1 in Tape Roll, 3 in Ace Bandage, 4 oz Eye Wash, Biowaste Bag, Bulb Syringe, Mouth Barrier Device, Nylon Case, 1 Penlight, Scissors, Vaseline Dressing, (10) 1 in x 3 in Band-aids, (10) 5 in x 9 in Surgipads, (12) Gloves, (2) #3 Airway, (2) #4 Airways, (2) Cold Packs, (2) Mask/eye Shield, (2) Thermal Blankets, (20) 4 in x 4 in Gauze Pads, (4) Eye Pads, (4) Triangular Bandages, (5) Triple Antibiotic Ointment, (6) 4 in Cling Bandages |
First Aid Kit Type | Kit |
Case Material | Nylon |
First Aid Kit Mounting Type | No Mounting |
Material | Nylon |
Language | No |
Color | Red |
Features | Single Trauma Kit Treats 40 Walking Wounded or 5 Trauma Patients, Contents Focus the Responder on Major Injuries |
People Served | 40 Walking Wounded or 5 Trauma Patients |
Industry Type | Healthcare |
Number of Components | 90 |
Item | Trauma Kit |
Kit Type | Bulk |
Description
Trauma Kit, Bulk, Number of Components 90, People Served 40 Walking Wounded or 5 Trauma Patients, Case Material Nylon, Color Red, Height 6 in, Width 5 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Emergency Response Holster, Black (680)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- FABRICATION ENTERPRISES Baseline Taylor Percussion Hammer, Latex Free, Black (12-1574)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (224-F)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- FIRST AID ONLY Instant Cold Pack, Red Nylon Case (3028)
- FIRST AID ONLY Complete Refill/Kit, 239pcs, Class B (91123-021)
- Fsi First Aid Kits