Shop All Decontamination Shower Accessories
Fsi
Bladder Tank, 600 Gallon
Mfr # F-HD600BT
Zoro # G6887717
Free Shipping & Returns
$1,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- For Use With Decon Shower
- Includes Fill/Drain Fitting Adaptor
- Features HD 1800 Dtex 1.2mm PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-HD600BT
- Zoro # G6887717
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 10 1/2 ft |
Width | 7 ft |
Height | 3 in |
Depth | 10 1/2 ft |
Dimensions | 3 in x 7 ft x 10 1/2 ft |
Thread Size | 1 1/2 in |
Size (Ht x Wd x Dp) | 3 in x 7 ft x 10 1/2 ft |
Description
Bladder Tank, Accessory Type Bladder, Capacity 600 gal, Color Orange, Compatible Grainger Part Number 46MN66, 46MN67, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4099S, DAT4099S-SYS-NL, Compatible with Series Universal, Containment Pool Construction Flexible Plastic, Containment Pool Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- WERNER Full Body Harness, Vest Style, S (H123001)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- Fsi Decontamination Shower Accessories