Shop All Decontamination Shower Accessories
Fsi
Bladder Tank, 3ft. L, Orange, Vinyl, 40 gal.
Mfr # F-HD40BT
Zoro # G6887349
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Orange
- For Use With Decon Shower
- Includes Fill Valve and Drain Fitting Adapter with Iron Pipe Threads
- Features HD 1800 Dtex 1.2mm PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-HD40BT
- Zoro # G6887349
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 3 ft |
Width | 2 1/2 ft |
Height | 3 in |
Depth | 3 1/2 ft |
Dimensions | 3 in x 2 1/2 ft x 3 1/2 ft |
Thread Size | 1 1/2 in |
Size (Ht x Wd x Dp) | 3 in x 2 1/2 ft x 3 1/2 ft |
Description
Bladder Tank, Accessory Type Bladder, Capacity 40 gal, Color Orange, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, Compatible with Series Universal, Containment Pool Construction Flexible Plastic, Containment Pool Frame Material Plastic, Containment Pool Material HD 1800 Dtex 1.2mm PVC, Depth 3 1/2 ft, Height 3 in, Width 2 1/2 ft, Features HD 1800 Dtex 1.2mm PVC, For Use With Decon Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- Fsi Emergency Preparedness & Safety Training