Shop All Canopies & Shelters
Fsi
All Sides Entry Hub Shelter, 18x 24x9 ft
Mfr # F-SCSS5672-IS-ASEH
Zoro # G6887163
product price: $42,524.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$42,524.99
Free 30-Day Returns
Key Features
- Length 24 ft
- Width 18 ft
- Height 9 ft
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
- Material of Construction PVC/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-SCSS5672-IS-ASEH
- Zoro # G6887163
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 24 ft |
Width | 18 ft |
Height | 9 ft |
Details
Item | Inflatable All Sides Entry Hub Shelter |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer. |
Material of Construction | PVC/Nylon |
Description
Inflatable All Sides Entry Hub Shelter, PVC/Nylon, Length 24 ft, Width 18 ft, Height 9 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- HOME PLUS Standard Duty Tarp, Blue (P68-88W)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- FLASH FURNITURE White Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-WH-GG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- ZORO SELECT Universal Canopy, 20 Ft. X 10 Ft. 8 In. (11C539)
- TOJA GRID Polyethylene Shade Cloth 10 ft. H X 10 W (G131010GR1)
- GAZEBO PENGUIN Florence Solarium 12x12 Metal Roof (41212MR-32)
- PROPAC 25 Person Shelter Kit Pallet Box (K5501-25)
- Fsi Canopies & Shelters