Shop All Decontamination Shower Accessories
Fsi
Air Carbon Filter Clean Unit, HEPA 400CFM
Mfr # F-HAS
Zoro # G2642650
original price:
$2,790.35
12% off
new price: $2,450.99
/ea
Free Shipping & Returns
$2,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- For Use With Decon Showers, Shelters
- Length 16 in
- Width 16 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-HAS
- Zoro # G2642650
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 16 in |
Width | 16 in |
Height | 24 in |
Details
Item | HEPA 400 CFM Air Carbon Filter Cleaning Unit |
Voltage | 120 V |
For Use With | Decon Showers, Shelters |
Description
HEPA 400 CFM Air Carbon Filter Cleaning Unit, Voltage 120 V, Length 16 in, Width 16 in, Height 24 in, For Use With Decon Showers, Shelters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH4X0025VP)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Emergency Preparedness & Safety Training