Shop All Decontamination Shower Accessories
Fsi
3-1/2 Ton Portable Heat Pump, 43500 Btu
Mfr # F-DI35HP0100CM
Zoro # G6587730
product price: $23,222.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,222.99
Free 30-Day Returns
Key Features
- Voltage 240 V
- Btu 43,500 BTU
- For Use With Shelters/Showers
- Includes 10 kW Resistant Heat, Power Cords, Ducts, Controller
- Length 4 2/3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-DI35HP0100CM
- Zoro # G6587730
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 4 2/3 ft |
Width | 3 ft |
Height | 3 1/2 ft |
Details
Item | 3-1/2 Ton Portable Heat Pump |
Voltage | 240 V |
Btu | 43,500 BTU |
For Use With | Shelters/Showers |
Includes | 10 kW Resistant Heat, Power Cords, Ducts, Controller |
Description
3-1/2 Ton Portable Heat Pump, Voltage 240 V, Length 4 2/3 ft, Width 3 ft, Height 3 1/2 ft, Btu 43,500 BTU, For Use With Shelters/Showers, Includes 10 kW Resistant Heat, Power Cords, Ducts, Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PD)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- ACCUFORM Inspection Label (LFSD516XVE)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Hand Pump For Decon Decks (2345)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- Fsi Emergency Preparedness & Safety Training