Shop All Plate Casters
Frymaster
Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8
Mfr # 2799
Zoro # G802243121
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frymaster
- MFR # 2799
- Zoro # G802243121
- Country of Origin United States
- Category Plate Casters
Description
[5"Dia] X [1-1/4" Wide], Plate Mount Caster, W/Brake;(3/8" Axle), (1/2" Bore), (1-1/2" Hub Width);Tread Type-Flat, Delrin Bearing, 300 Lbs;(Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers);(Load Height-6")(Wheel Only # 28-1311;Cres-Cor 137, 151, 339;Frymaster Fryer 1824/2424G, 1824E, 1824G, 2424E,2424G, 2836;With Float Switch, 8Bc, 8C, 8Sms, Bid80, D20, D50, D50G,;D50Gdd, D60, D80, Fbcr18, Fbkr18, Fbr18, Fbra18, Fe155,;Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28,;Fp36, Fpd565, Fpd65, Fpd665, Gf14, Gf40, H14, H17, H22,;Hd60, J3F, J65X, Jcfx, Kj3Fc, Mj35, Mj45, Mj47, Mjcf,Mjcfe,;Mjcfec, Pmj35, Sm20, Sm220, Sm35, Sm40, Sm50, Sm60, Sm80,;Sr114E, Sr38, Sr42, Sr52, Sr62, Sinbad, Sinbad Ii, Super;Runner 52, Wfp347Ecse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WARN ZEON 12-S PLATINUM WINCH (95960)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- COFFING HOISTS Oil Seal (561K2)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (8102805)
- FRYMASTER Plate Mount Caster, Nobrake 2 W 1-7/8 X 2-5/16 For - Part# Fm8102805 (FM8102805)
- ZORO SELECT V-Groove Rigid Caster, Polye, 4 in., 350 lb (1NWC9)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- Frymaster Plate Casters