Shop All Plate Casters
Frymaster
Plate Mount Caster, Nobrake 2 W 1-7/8 X 2-5/16 For - Part# Fm8102141
Mfr # FM8102141
Zoro # G402257009
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frymaster
- MFR # FM8102141
- Zoro # G402257009
- Country of Origin Korea, Republic of
- Category Plate Casters
Description
Swivel Plate Caster;[2" Dia] X [3/4" Wide] Plate Mount Caster W/O Brake;100 Lbs (Plate Size 2" X 2-5/8") And (15/16" X 2-1/8";Hole Centers), (Load Height 2-5/8");Fast Fryer F50B, F50S, F50S-Bk, F86,;F100B, F100S, F150B, F150S.;Frymaster Fryer 18Ue, Bid80, Bih1721, Eh1721, Fm35, Fm45,;Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28, Fp36,;Fph17,H14, H14 Naval, H14 Sub, H17, H17 Naval, H22, H22;Naval,J3F, J65X, Jcfx, Kfc18E, Kj3Fc, Kscfh218E, Mj35,;Mj45,Mj47,Mjcf, Mjcfe, Mjcfec, Suff 50, Suff 60, Suff 80,;Super Cascade 75, Tb14, Uff 80, Wfp347Ecse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Handle, For Use With EB12E-138 (EB12E-138 / TY-01.20)
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- FRYMASTER Plate Mount Caster, Nobrake 2 W 1-7/8 X 2-5/16 For - Part# Fm8102805 (FM8102805)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (8102805)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- VESTIL Light Gray Rigid Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-R)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Roller Bearings, 4PK (SCC-35S620-PUR-RS-4)
- Frymaster Casters