Shop All Plate Casters
Frymaster
Plate Mount Caster 5 W 2-3/8 X 3-5/8
Mfr # 2800
Zoro # G702241654
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frymaster
- MFR # 2800
- Zoro # G702241654
- Country of Origin United States
- Category Plate Casters
Description
[5"Dia] X [1-1/4" Wide Wheel], Plate Mount, No Brake.;(3/8" Axle), (1/2" Bore), (1-1/2" Hub Width);Tread Type-Flat, Delrin Bearing, 300 Lbs;(Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers);(Load Height-6")(Wheel Only # 28-1311;Cres-Cor 137, 151, 339;Frymaster Fryer 1824/2424G, 1824E, 1824G, 2424E,2424G, 2836;With Float Switch, 8Bc, 8C, 8Sms, Bid80, D20, D50, D50G,;D50Gdd, D60, D80, Fbcr18, Fbkr18, Fbr18, Fbra18, Fe155,;Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28,;Fp36, Fpd565, Fpd65, Fpd665, Gf14, Gf40, H14, H17, H22,;Hd60, J3F, J65X, Jcfx, Kj3Fc, Mj35, Mj45, Mj47, Mjcf,Mjcfe,;Mjcfec, Pmj35, Sm20, Sm220, Sm35, Sm40, Sm50, Sm60, Sm80,;Sr114E, Sr38, Sr42, Sr52, Sr62, Sinbad, Sinbad Ii, Super;Runner 52, Wfp347Ecse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Nylon (BBS24NBK)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2801DFX20)
- VESTIL 24x2 Extruded Rubber Fender Bumper (M-2-24)
- ERICKSON 1"X8Ft Endless Lift Sling (09000)
- FRYMASTER Plate Mount Caster, Nobrake 2 W 1-7/8 X 2-5/16 For - Part# Fm8102805 (FM8102805)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (8102805)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- HAMILTON Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-BC-4NF)
- Frymaster Casters