Shop All Food Service Appliance Parts
Frymaster
CONTACTOR(3 POLE, 30 AMP, 240V) for Frymaster - Part# FM807-0074
Mfr # FM807-0074
Zoro # G003553616
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frymaster
- MFR # FM807-0074
- Zoro # G003553616
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
CONTACTOR;AMP: 30 FULL LOAD, 40 RESISTANCE LOAD;TYPE: 3 POLE;VOLTAGE: 208/240 VAC COIL;WEIGHT: 0.95 LB;MODELS USED IN:;LEGION HEC, LEC, TEH, TWE;CLEVELAND SET-15;FRYMASTER 1824E, 2424E;LANG C-28, C-40, CCOF-AT, CCOFLF-AT, CLF-L15-S, CLF-15, ;CLF-15-E, CLF-15-I, CLF-15-S, CLF-15-U, C28M, ECCO-A, ECCO-S, ;ECO-6M, ECO-7M, ECO-8M, ECO-9M, EHS-T, F-11, F-28, FCOF-AT, ;FCOFL-AT, F6, MM-2, MM-24, MM-24, MM-3, MM-36, MM-36, MM-4, ;MM-48, MM-48, MM-48 208V, MM-48 240V, MM24, MM36, PPP, RF21S,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Motor, Convection Oven - Dual Voltage (419730-1)
- WHIRLPOOL Door Glass (4449259)
- DEFLECTO Pipe, Aluminum, 4" x 24", Aluminum, 4" W x 24" L x (DP244)
- ALLIANCE SPRING TORSION/DOOR LOCK (F310110)
- FRYMASTER Kaowool Blnkt 1/2X10X20 1/2 (8160773)
- FRYMASTER Thermostat (8073515)
- FRYMASTER Temp Control Board (8073566)
- FRYMASTER Basket Support 12-7/16 X 13-3/4 (8030132)
- FRYMASTER KIT, IGNITION MODULEFULL VAT for Frymaster (807-3366)
- FRYMASTER Nut, Hex Head, Ss, #10-32 , Keps (8090766)
- T&S BRASS Seat - Big Flow* For - Part# Ts000764-20 (TS000764-20)
- Frymaster Food Service Appliance Parts