Shop All Brushes
Frymaster
Brush, Fryer For - Part# Fm803-0398
Mfr # FM803-0398
Zoro # G402215313
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fryer Brush;Length: 28In Overall, 711 Mm Overall;Material(S): Plastic Grip, Steel Rod With Tampica Fiber Bristles;Note: Tampico Fiber Is Made From The Agave Lechugilla;Plant;Outside Diameter: 2In Brush Head, 51 Mm Brush Head;Type: Fryer;Weight: 0.44 Lb;Models Used In:;Frymaster Bid80, Bih152, Bih1721, Bih252, Bih352, Bih452, ;Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, ;Biph52/55, Biph552, Bire14, Eh1721, Fh150, Fmcfe, Fmcfec, ;Fmh50, Fm47, Fpel14, Fpel17, Fpgl330Blcasc, Fpgl430Blcasc, ;Fph150, Fph17Sc, Fph50, Fpph217, Fpph355-Sc, Fpph355Csd,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- REMCO 9 in Pad Holder, White, Polypropylene (55105)
- DEVCON Spray Nine No Scent Cleaner and Degreaser 32 oz Spray (26810)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- WEILER 9" Deck Scrub Brush, Recycled PET Fill (42373)
- SCOTCH -Brite 1 in. W Plastic Handle Grout Brush (511P-6)
- BIRDWELL Dish/Sink Brush (235-48)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, White, Polypropylene (38915)
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary, 5PK (120110-005)
- OSBORN - Economy Scratch Brush, Style=Shoe Handle, Rows=4 x 16, Fill Dia.=.014, Fill Material=Steel, none (83003)
- HOPPES HOPPES GUN CLEAN BRUSH (24011D)
- Frymaster Brushes