Shop All Steel Toe Boots
Frye Supply
Size 8.5 Womens Black Steel Toe Harness Work, Black
Mfr # FR40601F
Zoro # G007843737
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5
- Upper Boot Material Geunine Full Grain Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Color Black
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40601F
- Zoro # G007843737
- UPC # 690774657328
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Geunine Full Grain Leather |
Item | Womens Black Steel Toe Harness Work |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard |
Color | Black |
Description
Womens Black Steel Toe Harness Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- CROSSFIRE Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant (21427)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- Frye Supply Steel Toe Boots