Shop All Steel Toe Boots
Frye Supply
Size 7 Women's Chelsea Boot, Dark Brown
Mfr # FR40502F-W-07.0
Zoro # G509956683
original price:
$103.99
20% off
new price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Chemical Resisting Sole Yes
- Completely Non Metallic No
- Electrical Hazard Rated Yes
- Closure Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40502F-W-07.0
- Zoro # G509956683
- UPC # 690774656994
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | W |
Size (PRINT) | 7 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- MUCK BOOT CO Edgewater Classic High, Brown, 8, PR (ECH-900-BRN-080)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- NMC Authorized Personnel Only Sign, M38PB (M38PB)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- Frye Supply Foot Protection