Shop All Steel Toe Boots
Frye Supply
Size 7 Mens Dark Brown Steel Toe 6 in Waterp, Dark Brown
Mfr # FR40301
Zoro # G807843616
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Upper Boot Material Genuine Crazy Horse Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
- Height 5
- Footwear Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40301
- Zoro # G807843616
- UPC # 690774659124
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Genuine Crazy Horse Leather |
Item | Mens Dark Brown Steel Toe 6 in Waterp |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof |
Color | Dark Brown |
Description
Mens Dark Brown Steel Toe 6 in Waterp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL (45120418XXXL)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- Frye Supply Steel Toe Boots