Shop All Steel Toe Boots
Frye Supply
Size 6 Womens Black Steel Toe Harness Work, Black
Mfr # FR40601F
Zoro # G007843683
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Upper Boot Material Geunine Full Grain Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Color Black
- Footwear Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40601F
- Zoro # G007843683
- UPC # 690774657120
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Footwear Width | 12 |
Height | 5 |
Details
Upper Boot Material | Geunine Full Grain Leather |
Item | Womens Black Steel Toe Harness Work |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard |
Color | Black |
Description
Womens Black Steel Toe Harness Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- NMC Inspection Record Tag, Pk25 (RPT112)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- JUSTIN ORIGINAL WORKBOOTS Size 14EE Men's Western Boot Steel Work Boot, Brown (WK2104- 140 EE)
- Frye Supply Steel Toe Boots