Shop All Steel Toe Boots
Frye Supply
Size 6 Mens Brown Steel Toe 6 in Waterproof, Brown
Mfr # FR40302
Zoro # G007843799
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Upper Boot Material Genuine Crazy Horse Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
- Color Brown
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40302
- Zoro # G007843799
- UPC # 690774659452
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Genuine Crazy Horse Leather |
Item | Mens Brown Steel Toe 6 in Waterproof |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof |
Color | Brown |
Description
Mens Brown Steel Toe 6 in Waterproof, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Brown (10006961)
- Frye Supply Foot Protection