Shop All Steel Toe Boots
Frye Supply
Size 5.5 Womens Black Steel Toe Harness Work, Black
Mfr # FR40601F
Zoro # G807843654
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5
- Upper Boot Material Geunine Full Grain Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Height 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40601F
- Zoro # G807843654
- UPC # 690774657267
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5.5 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Geunine Full Grain Leather |
Item | Womens Black Steel Toe Harness Work |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard |
Color | Black |
Description
Womens Black Steel Toe Harness Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Frye Supply Steel Toe Boots