Shop All Steel Toe Boots
Frye Supply
Size 5 Women's Hiker Shoe, Brown
Mfr # FR40602F-M-08.5
Zoro # G409956653
original price:
$134.99
29% off
new price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Waterproof No
- Conductive No
- Completely Non Metallic No
- Style Family Western Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40602F-M-08.5
- Zoro # G409956653
- UPC # 690774657472
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- NMC U-Channel Galv Steel Sign Post, 10Ft L (P10GV)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- MELLOW WALK SAFETY Size 10 Womens Engineer Boot Steel Work Boot (412109BLK100)
- Frye Supply Steel Toe Boots