Shop All Steel Toe Boots
Frye Supply
Size 12 Womens Black Steel Toe Harness Work, Black
Mfr # FR40601F
Zoro # G807843760
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Upper Boot Material Geunine Full Grain Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Height 5
- Footwear Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frye Supply
- MFR # FR40601F
- Zoro # G807843760
- UPC # 690774657397
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Geunine Full Grain Leather |
Item | Womens Black Steel Toe Harness Work |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard |
Color | Black |
Description
Womens Black Steel Toe Harness Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- WELLS LAMONT Mens Hydrahyde Glove L (1168L)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT03)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- DOUBLE H BOOTS Size 8 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8D)
- Frye Supply Steel Toe Boots