Shop All Steel Toe Boots
Frye Supply
Size 11.5M Western Boot, Brown and Burnt Orange
Mfr # FR40102
Zoro # G407843498
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Genuine Crazy Horse Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined
- Height 5
- Color Brown and Burnt Orange
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40102
- Zoro # G407843498
- UPC # 690774658165
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5M |
Height | 5 |
Footwear Width | M |
Details
Upper Boot Material | Genuine Crazy Horse Leather |
Item | Western Boot |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined |
Color | Brown and Burnt Orange |
Description
Mens Brown and Burnt Orange Steel To, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H, PK6 (437R24)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Frye Supply Steel Toe Boots