Shop All Steel Toe Boots
Frye Supply
Size 11 Mens Brown Steel Toe 6 in Waterproof, Brown
Mfr # FR40302
Zoro # G807843814
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Upper Boot Material Genuine Crazy Horse Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
- Footwear Width 12
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40302
- Zoro # G807843814
- UPC # 690774659735
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Footwear Width | 12 |
Height | 5 |
Details
Upper Boot Material | Genuine Crazy Horse Leather |
Item | Mens Brown Steel Toe 6 in Waterproof |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof |
Color | Brown |
Description
Mens Brown Steel Toe 6 in Waterproof, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4570)
- Frye Supply Foot Protection