Shop All Steel Toe Boots
Frye Supply
Size 10.5 Mens Dark Brown Steel Toe 6 in Waterp, Dark Brown
Mfr # FR40301
Zoro # G807843500
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5
- Upper Boot Material Genuine Crazy Horse Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
- Color Dark Brown
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frye Supply
- MFR # FR40301
- Zoro # G807843500
- UPC # 690774659193
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Height | 5 |
Footwear Width | 12 |
Details
Upper Boot Material | Genuine Crazy Horse Leather |
Item | Mens Dark Brown Steel Toe 6 in Waterp |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof |
Color | Dark Brown |
Description
Mens Dark Brown Steel Toe 6 in Waterp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10 (U7-1248-RA_14X10)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Frye Supply Steel Toe Boots