Shop All Food Service Appliance Parts
Fryclone
Oil Filtration Kit with 6.5 Gallon Orange Utility Oil Pail Filter Cones and Filter Holder
Mfr # 2596GLFLTKIT
Zoro # G310793071
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fryclone
- MFR # 2596GLFLTKIT
- Zoro # G310793071
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
Safely and easily store and transport fryer oil with this Fryclone oil filtration kit with 6.5 gallon orange utility oil pail filter cones and filter holder. Perfect for filtering collecting and moving oil when it has reached the end of its usable life this set includes 50 10in fryer oil filter cones a 10in chrome-plated filter holder and a 6.5 gallon orange pail. The pail is constructed of a durable galvanized metal with a food-safe interior coating and it has a 6.5 gallon capacity that allows you to empty up to 45 lb. of oil from fryers. For user safety the body features a heat-resistant tilting handle and a helper handle on the side ensuring that pouring is smooth and safe. Plus its lid is equipped with four quick locking clips so spilling won't be an issue.The filter cones are made from a 70 micron non-woven material with over-locking stitches for added strength and they fit into the included chrome-plated filter cone holder. Additionally the holder has hooked handles that will easily attach to the pail. Regularly filtering your fryer oil with this set will help prolong the oil's life by removing contaminants that can cause off-tastes and oxidation. With this set your fryer oil is sure to last longer and taste great!Kit Includes:- 50 10in fryer oil filter cones- 10in chrome-plated filter holder- 6.5 gallon orange utility oil pailPail Dimensions:Diameter: 12inHeight: 16 3/4inCapacity: 6.5 gallonsCone Dimensions:Diameter: 10inCone Holder Dimensions:Width: 18 1/4inDepth: 9 1/4inHeight: 8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Heater 208 Volt 750W (303173)
- VALLEY LAHVOSH Lahvosh Crackerbread 3 Original Rounds 4.5 oz., PK12 (4742300)
- WELCHS Juice 100% Purple Grape 16 fl. oz., PK12 (WPD30219)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- FRYCLONE 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (259FLTHOLD10)
- FRYCLONE Oil Filter Bag Holder Frame (259FLTRFRM1)
- FRYCLONE 30in Stainless Steel Deep Fryer Clean Out Rod with Coated Handle (259FRYROD1)
- FRYCLONE Fryer Oil Filter Paper, 100PK (259FLTRP)
- FRYCLONE XL Oil Filter Bag Holder Frame (259FLTRFRM2)
- ALTO-SHAAM Timer Kit For Alto-Shaam - Part# Tr3318 (TR3318)
- HEATCRAFT Control Board (28910104)
- Fryclone Food Service Appliance Parts