Shop All Fryers
Fryclone
6.5 Gallon Orange Utility Oil Pail
Mfr # 259FOPN6GL
Zoro # G910828456
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
Increase the efficiency of your commercial operation by adding this Fryclone 6.5 gallon orange utility pail to your busy kitchen routine. This pail is designed for functionality so you can quickly and safely transport oil without mess or incident. Convenient Use : This pail is ideal for filtering collecting and moving oil when it has reached the end of its usable life. It is constructed of a durable galvanized metal with a food safe interior coating and it has a 6.5 gallon capacity to empty up to 45 lb. of oil from fryers. Safe Operation : For user safety the body features a heatresistant tilting handle and a helper handle on the side so that pouring is smooth and safe. Its lid is equipped with four quick locking clips to ensure that spilling will never be an issue.
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
- MARSHALL AIR Switch, On/Off Black Rocker (501864)
- NORPRO PUMPKIN SCREEN F 6173140 (1954)
- 3M CUNO Cartridge, Water Filter(Hf65-S) (HF65S)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- FRYCLONE 70 - 100 lb. Fryer Oil Shuttle (259TRANSPB)
- FRYCLONE 100 lb. Fryer Oil Disposal Unit (259DISP100)
- FRYCLONE 40 - 50 lb. Fryer Oil Shuttle (259TRANSPA)
- FRYCLONE 50 lb. Low Profile Portable Fryer Oil Filter Machine with Pump - 120V (259FLTRM50)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- FRYCLONE 50 lb. Fryer Oil Disposal Unit (259DISP50)
- CARNIVAL KING CDF17M 37 lb. Corn Dog Fryer - 208/240V 2700W/3600W (382CDF17M)
- Fryclone Fryers