Shop All Fryers
Fryclone
50 lb. Low Profile Portable Fryer Oil Filter Machine with Pump - 120V
Mfr # 259FLTRM50
Zoro # G910828500
product price: $2,458.99
/ea
Free Shipping & Returns
$2,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This unit extends the usable life of your oil by removing sediment carbon deposits fatty acids and other agents that contribute to oil breakdown and poor taste. Regularly filtering your oil using the fryer filter reduces your overall oil consumption and helps you produce consistently high quality fried foods. Easy to Use : The unit turns on with the flip of a switch to start the filter pump which drains the oil through compatible 15 3/16in by 13 5/8in filter paper. After this turn the machine off and close the drain valve on the fryer. Then you can return it to the frypot by moving the hose over from the machine and turning it back on. Hose and Wand : This model comes with a hose and a wand for maximum reach and comfort during use. This will keep your hands clean and safely out of the way while still offering you control as you filter your oil. Stainless Steel Housing : A stainless steel pan and pump housing make this unit incredibly durable and resistant to damage. It is also easy to clean and maintain between uses. Easy Portability : Casters make this unit easy to move between your fryers and storage allowing you to store your oil filter machine out of the way but bring it out when you need. Low Profile Tank : This unit is designed with a low profile tank which allows it to fit into tighter spaces than a standard 50 lb. fryer filter and saves you space while you store it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLESET Ceramic Thin-Set Gry Gl (CTTSG1-2)
- BIZERBA Protective Plug Blk 12.2 Knurl (40220000202)
- LUCKY LEAF Lucky Leaf Premium Chocolate Pudding #10 Can, PK6 (FFPDP2000LKL01)
- ALLPOINTS Kason® - 400Sa00001/2 Cleat, Strip Curtain (282427)
- FRYCLONE 100 lb. Fryer Oil Disposal Unit (259DISP100)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- FRYCLONE 70 - 100 lb. Fryer Oil Shuttle (259TRANSPB)
- FRYCLONE 50 lb. Fryer Oil Disposal Unit (259DISP50)
- FRYCLONE Smart Pail 9.5 Gallon Orange Utility Oil Pail (259SMRTPLXL)
- FRYCLONE 6.5 Gallon Orange Utility Oil Pail (259FOPN6GL)
- BACKYARD PRO BPF4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer - 90000 BTU (554BPF4G)
- Fryclone Fryers