Shop All Socks
Fruit Of The Loom
Socks, 8-1/2" H, Womens, Size S, PK6
Mfr # FRW10118C6CC001
Zoro # G3370348
original price:
$9.04
13% off
new price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/2 in
- Gender Women's
- Color White/Pink, White/Purple, White/Teal
- Size S
- Material 98% Polyester, 2% Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fruit Of The Loom
- MFR # FRW10118C6CC001
- Zoro # G3370348
- UPC # 042825592490
- Country of Origin China
- Category Socks
Dimensions
Height | 8 1/2 in |
Size | S |
Fits Shoe Size | 4 to 10 |
Details
Item | Socks |
Gender | Women's |
Color | White/Pink, White/Purple, White/Teal |
Material | 98% Polyester, 2% Spandex |
Sold As | 6 Pair |
Features | Everyday Active Crew Socks |
Footwear Brand | FRUIT OF THE LOOM |
Description
Socks, 8-1/2 in, Sold As 6 Pair, Women's, Size S, Fits Shoe Size 4 to 10, White/Pink, White/Purple, White/Teal, Polyester, Features Everyday Active Crew Socks, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Small (G8834S)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Knit Gloves, L, Red, PR (20GY68)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- SIGVARIS Sigvaris Access 972PSLO99 20-30 mmHg Open Toe Pantyhose; Black; Small and Long (972PSLO99)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- CELESTE STEIN Celeste Stein CMPS2-1576 15-20 mmHg Denim Dotty Therapeutic Compression Sock - Women (CMPS2-1576)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-1408-204-06)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- Fruit Of The Loom Socks