Shop All Socks
Fruit Of The Loom
Socks, 10-13, Reinforced Toe, Heel, PK6
Mfr # M8000W6US-12
Zoro # G9057106
Best Seller
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Gender Men's
- Primary Sock Color White
- Color White
- Size 10 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fruit Of The Loom
- MFR # M8000W6US-12
- Zoro # G9057106
- UPC # 042825314214
- Country of Origin United States
- Category Socks
Dimensions
Height | 10 in |
Size | 10 to 13 |
Fits Shoe Size | 6 to 12 |
Details
Item | Socks |
Gender | Men's |
Primary Sock Color | White |
Color | White |
Material | 83% Cotton, 15% Polyester, 1% Lycra Spandex, 1% Other Fiber |
Socks Primary Material | Cotton |
Sold As | 6 Pair |
Features | Seamless Design, Extra Reinforced Heel and Toe |
Footwear Brand | FRUIT OF THE LOOM |
Description
Socks, 10 in, Sold As 6 Pair, Men's, Size 10 to 13, Fits Shoe Size 6 to 12, White, Cotton, Features Seamless Design, Extra Reinforced Heel and Toe, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 11, PR (CWKMG-58-011)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, L/XL, PR (HWTG-04-L-XL)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEXL)
- SOF SOLE SS CMFT CRW WHT BND MEDIUM, PK 6 (89242)
- MERRELL Socks, Crew, Polyester, Gray, 14" H, PR (MEA33663C1B4001)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- Fruit Of The Loom Foot Protection